- 3/4" H-NIPPLE, 3/4" NPTF, BRASS, U
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Hex Size | 1 3/16 in |
| Thread | Female NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Length | 1.86 in, 47.2 mm |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Size | 3/4 in |
| Material | Brass |
| Connection | Female Pipe Thread |
| Series | DQC V-Series |
| Thread Size | 3/4-14 |
| Coupling Configuration | Unvalved |
| Burst Pressure | 11100 PSI, 750 bar |
| Operating Pressure [Max] | 3500 PSI, 250 bar |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

