- 3/4" Hose ID x 3/4" NPTF, Brass,
| Pipe Thread | NPTF |
| Material | Brass |
| Male Thread Size | 3/4 in |
| Male Thread | NPTF |
| Shape | Elbow |
| End Type | Hose Barb x Male |
| Weight | 0.22 LB |
| Pipe Thread | NPTF |
| Material | Brass |
| Male Thread Size | 3/4 in |
| Male Thread | NPTF |
| Shape | Elbow |
| End Type | Hose Barb x Male |
| Weight | 0.22 LB |