- 1" Hose ID x 1" NPTF, Brass, Male I
| Male Thread Size | 1 in |
| Pipe Thread | NPTF |
| End Type | Hose Barb x Male |
| Shape | Elbow |
| Male Thread | NPTF |
| Material | Brass |
| Weight | 0.425 LB |
| Male Thread Size | 1 in |
| Pipe Thread | NPTF |
| End Type | Hose Barb x Male |
| Shape | Elbow |
| Male Thread | NPTF |
| Material | Brass |
| Weight | 0.425 LB |