- 1/2" Male NPTF x 1/2" Female NPTF,
| Male Thread | NPTF |
| Female Thread Size | 1/2 in |
| End Type | Female x Male |
| Male Thread Size | 1/2 in |
| Shape | Elbow |
| Female Thread | NPTF |
| Material | Brass |
| Weight | 0.35 LB |
| Male Thread | NPTF |
| Female Thread Size | 1/2 in |
| End Type | Female x Male |
| Male Thread Size | 1/2 in |
| Shape | Elbow |
| Female Thread | NPTF |
| Material | Brass |
| Weight | 0.35 LB |