- 10129501 / SPLIT COLLAR RND 612 D40MM PA
| Material | Reinforced Polyamide |
| Bore Dia. | 40 mm |
| Volume | 0.283 Hectoliter |
| Keyway | No |
| Bore Type | Round Bore |
| O.D. | 63.5 mm |
| Weight | 0.099 LB |
| EAN or UPC | 662864355452 |
| Material | Reinforced Polyamide |
| Bore Dia. | 40 mm |
| Volume | 0.283 Hectoliter |
| Keyway | No |
| Bore Type | Round Bore |
| O.D. | 63.5 mm |
| Weight | 0.099 LB |
| EAN or UPC | 662864355452 |