| Fitting Type | Adapter |
| Hex | 3/4 in |
| Fitting Angle | Straight |
| Tube OD | 3/8 in |
| Material | Brass |
| Fitting Description | Male Connector |
| Male Pipe Size | 3/8 in |
| Length | 1.010 in |
| Weight | 1.25 LB |
| Fitting Type | Adapter |
| Hex | 3/4 in |
| Fitting Angle | Straight |
| Tube OD | 3/8 in |
| Material | Brass |
| Fitting Description | Male Connector |
| Male Pipe Size | 3/8 in |
| Length | 1.010 in |
| Weight | 1.25 LB |