Skip to content Skip to navigation menu
Dixon Valve & CouplingRLD300EZ

RLD300EZ

3" 316SS Vent Lock Cplr x FNPT EZ BossLock - Buna Seal
Item #117104423
  • 3" 316SS Vent Lock Cplr x FNPT EZ BossLock - Buna Seal
Dixon Valve & CouplingRLD300EZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" 316SS Vent Lock Cplr x FNPT EZ BossLock - Buna Seal

applications

  • Transfer of fluids and solids with a safer disconnection

features

  • Safety release cam and groove couplings permit the release of static pressure when disconnecting hose assembliesVenting system protects operator from being sprayed with hazardous or non-hazardous fluids or solidsSafety orange cam armsUS Pat 934759 CDN Pat 277866
Seal Nitrile Rubber
Size 3 in
Material 316 Stainless Steel
Operating Pressure [Max] 250 PSI
Weight 3.167 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison