- 1-1/2" MNST X 1-1/2" MNPSH DBL
| Male Thread | NST (NH), NPSH |
| Material | Cast Brass |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Weight | 0.78 LB |
| Male Thread | NST (NH), NPSH |
| Material | Cast Brass |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Weight | 0.78 LB |