- 1/8" Brass Female NPTF Hex Coupling
applications
- Ref SAE 130138
| Material | Brass |
| End Type | Female x Male |
| Female Thread | NPTF |
| Female Thread Size | 1/8 in |
| Length | 0.75 in |
| Shape | Adapter |
| Hex Size | 9/16 in |
| Weight | 0.03 LB |
| Material | Brass |
| End Type | Female x Male |
| Female Thread | NPTF |
| Female Thread Size | 1/8 in |
| Length | 0.75 in |
| Shape | Adapter |
| Hex Size | 9/16 in |
| Weight | 0.03 LB |