applications
- For use where Lead Free fittings are requiredFor use with potable waterRef SAE 130138
| Female Thread Size | 1/8 in |
| Hex Size | 9/16 in |
| Length | 0.75 in |
| Material | Alloy C27540 |
| Female Thread | NPTF |
| Weight | 0.033 LB |
| Female Thread Size | 1/8 in |
| Hex Size | 9/16 in |
| Length | 0.75 in |
| Material | Alloy C27540 |
| Female Thread | NPTF |
| Weight | 0.033 LB |