- 3/4" Brass Female NPTF Hex Coupling
applications
- Ref SAE 130138
| Hex Size | 1 3/8 in |
| Female Thread Size | 3/4 in |
| Female Thread | NPTF |
| Length | 1.57 in |
| Material | Brass |
| Shape | Adapter |
| End Type | Female x Male |
| Weight | 0.372 LB |
| Hex Size | 1 3/8 in |
| Female Thread Size | 3/4 in |
| Female Thread | NPTF |
| Length | 1.57 in |
| Material | Brass |
| Shape | Adapter |
| End Type | Female x Male |
| Weight | 0.372 LB |