- 1/2" x 1/4" NPTF Brass Reducer Coup
| Shape | Adapter |
| Female Thread | NPTF |
| Hex Size | 1 1/16 in |
| Length | 1.28 in |
| End Type | Female x Female |
| Female Thread Size | 1/2 in x 1/4 in |
| Material | Brass |
| Weight | 0.133 LB |
| Shape | Adapter |
| Female Thread | NPTF |
| Hex Size | 1 1/16 in |
| Length | 1.28 in |
| End Type | Female x Female |
| Female Thread Size | 1/2 in x 1/4 in |
| Material | Brass |
| Weight | 0.133 LB |