- 3/4" x 3/8" NPTF Brass Reducer Coup
| Hex Size | 1 3/8 in |
| Female Thread | NPTF |
| Female Thread Size | 3/4 in x 3/8 in |
| End Type | Female x Female |
| Length | 1.38 in |
| Shape | Adapter |
| Material | Brass |
| Weight | 0.184 LB |
| Hex Size | 1 3/8 in |
| Female Thread | NPTF |
| Female Thread Size | 3/4 in x 3/8 in |
| End Type | Female x Female |
| Length | 1.38 in |
| Shape | Adapter |
| Material | Brass |
| Weight | 0.184 LB |