- 3/4" x 1/2" NPTF Brass Reducer Coup
| Material | Brass |
| Length | 1.5 in |
| Hex Size | 1 3/8 in |
| End Type | Female x Female |
| Female Thread | NPTF |
| Female Thread Size | 3/4 in x 1/2 in |
| Shape | Adapter |
| Weight | 0.231 LB |
| Material | Brass |
| Length | 1.5 in |
| Hex Size | 1 3/8 in |
| End Type | Female x Female |
| Female Thread | NPTF |
| Female Thread Size | 3/4 in x 1/2 in |
| Shape | Adapter |
| Weight | 0.231 LB |