- 3/4" Hose, Brass, Male GHT Cplg, 1"
features
- Extended male GHT deeper thread
| Length | 1.75 in |
| End Type | Hose Shank x Male |
| Thread Size | 3/4-11 1/2 |
| Material | Brass |
| Hex Size | 1 1/16 in |
| Thread | GHT |
| Weight | 0.13 LB |
| Length | 1.75 in |
| End Type | Hose Shank x Male |
| Thread Size | 3/4-11 1/2 |
| Material | Brass |
| Hex Size | 1 1/16 in |
| Thread | GHT |
| Weight | 0.13 LB |