- SHORT SHANK G.H. SET W/HEX NUT 5/8"
features
- Washer included part 5911212WExtended male GHT deeper thread
| Thread | GHT |
| Thread Size | 3/4-11 1/2 |
| End Type | Complete Coupling |
| Material | Brass |
| Length | 2.95 in |
| Weight | 0.23 LB |
| Thread | GHT |
| Thread Size | 3/4-11 1/2 |
| End Type | Complete Coupling |
| Material | Brass |
| Length | 2.95 in |
| Weight | 0.23 LB |