- 1/2" GHT Complete Cplg w/Hex Nut Lead Free Brass
applications
- For use with potable water
features
- Washer included part 5911212W
- Extended male GHT deeper thread
| Material | Lead-Free Brass |
| Thread | GHT |
| Thread Size | 3/4-11 1/2 |
| Length | 3.32 in |
| Weight | 0.238 LB |
| Material | Lead-Free Brass |
| Thread | GHT |
| Thread Size | 3/4-11 1/2 |
| Length | 3.32 in |
| Weight | 0.238 LB |