- GARDEN HOSE FITTING SET 5/8" X 5/8"
features
- Washer included part 5911212W
- Extended male GHT deeper thread
| Thread Size | 3/4-11 1/2 |
| Material | CDA Brass 360 |
| Thread | GHT |
| End Type | Complete Coupling |
| Length | 3.32 in |
| Weight | 0.267 LB |
| Thread Size | 3/4-11 1/2 |
| Material | CDA Brass 360 |
| Thread | GHT |
| End Type | Complete Coupling |
| Length | 3.32 in |
| Weight | 0.267 LB |