Dixon Valve & Coupling
5921010KLF
5/8" Complete GHT MXF w/Hex Nut Lead Free Brass EPDM Washer
Item #115064282
- 5/8" Complete GHT MXF w/Hex Nut Lead Free Brass EPDM Washer
applications
- For use with potable water
features
- Washer included part 5911212W
- Extended male GHT deeper thread
| Material | Lead-Free Brass |
| Thread | GHT |
| Thread Size | 3/4-11 1/2 |
| Length | 3.32 in |
| Weight | 0.267 LB |
