Skip to content Skip to navigation menu
Dixon Valve & Coupling5921212KSS

5921212KSS

Garden Hose Set 3/4 x 3/4 303 Stain
Item #113340180
  • Garden Hose Set 3/4 x 3/4 303 Stain
Dixon Valve & Coupling5921212KSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Garden Hose Set 3/4 x 3/4 303 Stain

features

  • Washer included part 5911212W
  • Extended male GHT deeper thread
End Type Complete Coupling
Material 303 Stainless Steel
Thread GHT
Thread Size 3/4-11 1/2
Length 3.32 in
Weight 0.286 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison