- Garden Host Fitting Set 1" x 3/4"
features
- Washer included part 5911212W
- Extended male GHT deeper thread
| Length | 3.6 in |
| Thread | GHT |
| Material | CDA Brass 360 |
| End Type | Complete Coupling |
| Thread Size | 3/4-11 1/2 |
| Weight | 0.466 LB |
| Length | 3.6 in |
| Thread | GHT |
| Material | CDA Brass 360 |
| End Type | Complete Coupling |
| Thread Size | 3/4-11 1/2 |
| Weight | 0.466 LB |