- GARDEN HOSE FITTING SET 1" X 1" 1 -
features
- Washer included part 5911212W
- Extended male GHT deeper thread
| Material | CDA Brass 360 |
| End Type | Complete Coupling |
| Length | 4.19 in |
| Thread | NPSH |
| Thread Size | 3/4 in |
| Weight | 0.5 LB |
| Material | CDA Brass 360 |
| End Type | Complete Coupling |
| Length | 4.19 in |
| Thread | NPSH |
| Thread Size | 3/4 in |
| Weight | 0.5 LB |