- 3/4" GHT, Brass Twist Nozzle, 6-3/4
| Material | Extruded Brass |
| Operating Pressure [Max] | 150 PSI (Water Only) |
| Temperature Range [Max] | 100 °F |
| Length | 6 3/4 in |
| Inlet Size | 3/4 in GHT |
| Flow [Max] | 12 gpm |
| Weight | 0.659 LB |
| Material | Extruded Brass |
| Operating Pressure [Max] | 150 PSI (Water Only) |
| Temperature Range [Max] | 100 °F |
| Length | 6 3/4 in |
| Inlet Size | 3/4 in GHT |
| Flow [Max] | 12 gpm |
| Weight | 0.659 LB |