- 1" NPSH ALUM BREAK APART ATTACK
applications
- Designed as a low-cost versatile and easy-to-use nozzle for first responders in rural and suburban fire departments Minimal training is required to connect and operate the nozzle.
| Female Thread | NPSH |
| Connection | Female Pipe Thread |
| Size | 1 in |
| Material | Aluminum |
| Weight | 1.99 LB |

