- 1-1/2" NST ALUM BREAK APART
applications
- Designed as a low-cost versatile and easy-to-use nozzle for first responders in rural and suburban fire departments Minimal training is required to connect and operate the nozzle.
| Connection | Female Pipe Thread |
| Material | Aluminum |
| Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Weight | 2.6 LB |

