- Dark Green Turbo Nozzle 15 Spray
| Temperature Range [Max] | 212 °F |
| Spray | 20° Spray Angle |
| Inlet Size | 1/4 in Female |
| Orifice | 1.3 mm |
| Color | Dark Green |
| Operating Pressure [Max] | 5075 PSI |
| Size | 4 in |
| Weight | 1.5 LB |
| Temperature Range [Max] | 212 °F |
| Spray | 20° Spray Angle |
| Inlet Size | 1/4 in Female |
| Orifice | 1.3 mm |
| Color | Dark Green |
| Operating Pressure [Max] | 5075 PSI |
| Size | 4 in |
| Weight | 1.5 LB |