- Change Over Nozzle w/ (1) 1/4" Fem
features
- Change over nozzle 1/4 female inlet 2 each 1/4 female outlets
| Type | Nozzles |
| Material | Stainless Steel |
| End Type | Female x Female |
| Flow [Max] | 8 gpm |
| Temperature Range [Max] | 300 °F |
| Operating Pressure [Max] | 2900 PSI |
| Weight | 0.5 LB |

