Dixon Valve & Coupling
BCA75GHT
3/4 GHT PNK BREAST CANCER AWARENESS NOZZLE - SINGLE UNIT
Item #117101304
- 3/4 GHT PNK BREAST CANCER AWARENESS NOZZLE - SINGLE UNIT
features
- 45 Spray GPM at 100 PSI 25.1
- Easy twist to adjust spray or stream
- Seals shut water completely off
| Color | Pink |
| Flow [Max] | 45 Spray gpm At 100 PSI 25.1 |
| Thread Size | 3/4 in |
| Thread | GHT |
| Material | Plastic |
| Weight | 0.0 LB |
