features
- Delivers 30 60 90 fog pattern shutoff to 30 fog excess of 100 fogSupplied with bumper
| Operating Pressure [Max] | 100 PSI |
| Material | Brass |
| Thread | NPSH |
| Size | 1 1/2 in |
| Weight | 1.5 LB |
| Operating Pressure [Max] | 100 PSI |
| Material | Brass |
| Thread | NPSH |
| Size | 1 1/2 in |
| Weight | 1.5 LB |