- 1-1/2" inlet X 2" outlet 3 Psi Check Valve, npt D: 1019
applications
- Ball nozzles have a very high flow rate and low pressure drop and are ideal for bulk oil and fuel deliveries they are basically a full port ball valve with an inlet swivel and outlet spout.
features
- Full 1 flow path through the ball is computer designed and higher than any known competitors which results with very low pressure drop permitting higher flow rates at lower pressure reducing foaming or product backups.Unique swivel design permits leak free service even at temperatures as low as 40 F at 100 PSIRugged construction provides rapid fuel oil transfer/deliveryHeavy duty roller ball swivel with low temperature seals freely rotatesComes standard with 3 PSI check valve to help ensure residual fuels within the delivery hose and nozzle are contained
| Outlet | 2 in Aluminum Spout |
| Included | Repair Kit For Bulk Delivery Super Ball Nozzles |
| Type | Bulk Delivery |
| Material | Anodized Aluminum |
| Inlet Size | 1 1/2 in Female NPT Swivel |
| Weight | 0.0 LB |

