- 2-1/2" NYFD X 12 X 1" ORIFICE S/F
| Length | 12 in |
| Operating Pressure [Max] | 100 PSI |
| Finish | Satin |
| Material | Brass |
| Orifice | 1 in |
| Type | Plain Nozzle |
| Size | 2 1/2 in |
| Thread | NYFD |
| Weight | 2.71 LB |
| Length | 12 in |
| Operating Pressure [Max] | 100 PSI |
| Finish | Satin |
| Material | Brass |
| Orifice | 1 in |
| Type | Plain Nozzle |
| Size | 2 1/2 in |
| Thread | NYFD |
| Weight | 2.71 LB |