- 3/4" GHT RED THERMOPLASTIC
features
- Provides consistent volume at any spray angleAdjusts from Straight Stream to Fog
| Type | Fog Nozzle |
| Thread | GHT |
| Material | Polycarbonate |
| Flow [Max] | 90 Spray gpm At 100 PSI 8 |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Size | 3/4 in |
| Weight | 0.415 LB |

