- 1-1/2" NPSH Fiberglass Heavy Duty
features
- 95 GPM constant flow5 long
| Size | 1 1/2 in |
| Material | Fiberglass Reinforced Composite |
| Flow [Max] | 95 gpm At 100 PSI |
| Length | 5 in |
| Type | Fog Nozzle |
| Thread | NPSH |
| Weight | 0.6 LB |
| Size | 1 1/2 in |
| Material | Fiberglass Reinforced Composite |
| Flow [Max] | 95 gpm At 100 PSI |
| Length | 5 in |
| Type | Fog Nozzle |
| Thread | NPSH |
| Weight | 0.6 LB |