- 1-1/2" NST Fiberglass Heavy Duty
features
- 95 GPM constant flow5 long
| Length | 5 in |
| Size | 1 1/2 in |
| Thread | NST (NH) |
| Flow [Max] | 95 gpm At 100 PSI |
| Material | Fiberglass Reinforced Composite |
| Type | Fog Nozzle |
| Weight | 0.7 LB |
| Length | 5 in |
| Size | 1 1/2 in |
| Thread | NST (NH) |
| Flow [Max] | 95 gpm At 100 PSI |
| Material | Fiberglass Reinforced Composite |
| Type | Fog Nozzle |
| Weight | 0.7 LB |