- 1-1/2" NPSH CG FOG NOZZLE BRASS
applications
- Nozzles are designed for maximum efficiency with AFFF Aqueous Film Forming Foams or water on shipboard offshore rigs and industrial applications.
features
- Double row of molded teeth for excellent fog patternFlush without shutting downConstant gallonage in all fog and straight stream patternsCombination fog and straight stream
| Orifice | 5/8 in |
| Material | Brass |
| Flow [Max] | 95 gpm Fog At 100 PSI |
| Thread | NPSH |
| Size | 1 1/2 in |
| Length | 10 1/4 in |
| Type | U.S. Coast Guard Approved |
| Operating Pressure [Max] | 100 PSI |
| Weight | 7.45 LB |

