features
- Shatterproof and UV resistant polycarbonate is able to withstand tough environmental conditions
- Seals used for true water shut-off
- Easy twist spray pattern adjustment
| Thread Size | 3/4 in |
| Flow [Max] | 45 Spray gpm At 100 PSI 25.1 |
| Material | Plastic |
| Color | Clear |
| Thread | GHT |
| Weight | 11.04 LB |
| EAN or UPC | 2190070000000 |

