- 3/4" GHT CLEAR POLYCARBONATE FOG NOZZLE
features
- Seals used for true water shut-offEasy twist spray pattern adjustment
| Thread | GHT |
| Color | Clear |
| Thread Size | 3/4 in |
| Material | Plastic |
| Flow [Max] | 45 Spray gpm At 100 PSI 25.1 |
| Weight | 0.32 LB |
| Thread | GHT |
| Color | Clear |
| Thread Size | 3/4 in |
| Material | Plastic |
| Flow [Max] | 45 Spray gpm At 100 PSI 25.1 |
| Weight | 0.32 LB |