applications
- Small 12 volt or AC utility pumps farm or consumer pumps
features
- Micro-touch valve provides smooth operation and exceptional flow control
- Pure PTFE stem packing eliminates leaks
- Heavy duty strong secure hook makes it easy to hang the nozzle on the pump
- Roto-matic latch pin provides positive auto shut-off
- Smartguard snap-on scuff guard yellow
- Super tough nylon rear back clip
| Inlet Size | 1 in Female NPT |
| Intended Service | Diesel |
| Material | Aluminum |
| Flow [Max] | 27 gpm At 20 PSI |
| Outlet | 1 1/8 in Spout |
| Weight | 0.0 LB |

