- 3/4" NPT Inlet w/Hook-Diesel Fuel N
applications
- Small 12 volt or AC utility pumps farm or consumer pumps
features
- Micro-touch valve provides smooth operation and exceptional flow controlPure PTFE stem packing eliminates leaksHeavy duty strong secure hook makes it easy to hang the nozzle on the pumpRoto-matic latch pin provides positive auto shut-offSmartguard snap-on scuff guard greenSuper tough nylon rear back clipNo pressure no flow NPNF safety valve prevents the trigger from being held open if pressure is not present
| Outlet | 15/16 in Spout |
| Material | Aluminum |
| Flow [Max] | 23 gpm At 20 PSI |
| Intended Service | Diesel |
| Inlet Size | 3/4 in Female NPT |
| Weight | 3.0 LB |

