Skip to content Skip to navigation menu
Dixon Valve & CouplingDN7UOBF-NC

DN7UOBF-NC

3/4" NPT Unleaded Fuel Nozzle No Hold Open Clip - 18 gpm
Item #117105731
  • 3/4" NPT Unleaded Fuel Nozzle No Hold Open Clip - 18 gpm
Dixon Valve & CouplingDN7UOBF-NC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" NPT Unleaded Fuel Nozzle No Hold Open Clip - 18 gpm

applications

  • Small 12 volt or AC utility pumps farm or consumer pumps

features

  • Micro-touch valve provides smooth operation and exceptional flow controlPure PTFE stem packing eliminates leaksHeavy duty strong secure hook makes it easy to hang the nozzle on the pumpRoto-matic latch pin provides positive auto shut-offSmartguard snap-on scuff guard black
Outlet 13/16 in Spout
Inlet Size 3/4 in Female NPT
Intended Service Gasoline
Material Aluminum
Flow [Max] 18 gpm At 20 PSI
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison