- 1-1/4" Auto Nozzle No Latch
applications
- Tough reliable and easy to operate automatic nozzle for fueling trucks buses off-road equipment and fuel oil delivery.
| Inlet Size | 1 1/4 in Female NPT |
| Outlet | 1 3/8 in Spout |
| Intended Service | Diesel |
| Material | Tenzaloy aluminum |
| Weight | 6.9 LB |

