- 1.5" NPT Inlet, Hi-Flow Fuel Nozzle
applications
- Tough reliable and easy to operate automatic nozzle for fueling trucks buses off-road equipment and fuel oil delivery.
| Material | Tenzaloy aluminum |
| Type | Fuel Nozzle |
| Outlet | 1 3/8 in Spout |
| Inlet Size | 1 1/2 in Female NPT |
| Intended Service | Diesel |
| Weight | 6.9 LB |

