- 3/4" Anodized Alum Red Engine
features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
- Universally fits all crankcase receivers both R-series and Standard series
| Connector Type | Plug |
| Color | Red |
| For Use With | Engine Oil |
| Material | Anodized Aluminum |
| Weight | 0.07 LB |

