- 1.5 NPSH - Brass Fog Nozzle Fire Retail Display
features
- Shut off straight stream fog
- Delivers 30 60 90 fog pattern
- Supplied with bumper
| Operating Pressure [Max] | 175 PSI |
| Size | 1 1/2 in |
| Flow [Max] | 90 Spray gpm At 100 PSI 85 |
| Material | Brass |
| Thread | NPSH |
| Weight | 0.0 KG |

