- 3/4 GHT - Red Poly w/ Bumper Fire Retail Display
features
- Adjust from Straight Stream to Fog
| Flow [Max] | 120 Spray gpm At 100 PSI 8 |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Thread | GHT |
| Size | 3/4 in |
| Material | Polycarbonate |
| Weight | 0.0 KG |
| Flow [Max] | 120 Spray gpm At 100 PSI 8 |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Thread | GHT |
| Size | 3/4 in |
| Material | Polycarbonate |
| Weight | 0.0 KG |