- ALUMINUM FOG NOZZLE 1 1/2" NPSH
| Flow [Max] | 23.8 gpm 100 PSI 73.9 gpm 100 PSI Straight Stream |
| Material | Anodized Aluminum |
| Connection | Female Pipe Thread |
| Size | 1 1/2 in |
| Female Thread | NPSH |
| Weight | 1.08 LB |
| Flow [Max] | 23.8 gpm 100 PSI 73.9 gpm 100 PSI Straight Stream |
| Material | Anodized Aluminum |
| Connection | Female Pipe Thread |
| Size | 1 1/2 in |
| Female Thread | NPSH |
| Weight | 1.08 LB |