Dixon Valve & Coupling
GHD-BN6
Garden Hose Display-BN6 3/4" GHT Brass Plain Hose Nozzle
Item #117107022
- Garden Hose Display-BN6 3/4" GHT Brass Plain Hose Nozzle
| Finish | Satin |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Orifice | 1/4 in |
| Size | 3/4 in |
| Length | 6 in |
| Material | Brass |
| Weight | 0.437 LB |
