Skip to content Skip to navigation menu
Dixon Valve & CouplingGHD-CNB75GHT-GD

GHD-CNB75GHT-GD

Dixon Retail Kit-SOLD 25/CASE ONLY 3/4" GHT CLEAR POLY NOZZLE
Item #117106446
  • Dixon Retail Kit-SOLD 25/CASE ONLY 3/4" GHT CLEAR POLY NOZZLE
Dixon Valve & CouplingGHD-CNB75GHT-GD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dixon Retail Kit-SOLD 25/CASE ONLY 3/4" GHT CLEAR POLY NOZZLE

features

  • Shatterproof and UV resistant polycarbonate is able to withstand tough environmental conditionsSeals used for true water shut-offEasy twist spray pattern adjustment
Thread GHT
Thread Size 3/4 in
Material Plastic
Color Clear
Flow [Max] 45 Spray gpm At 100 PSI 25.1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison