features
- Delivers 30 60 90 fog pattern shut-off straight stream fog
| Operating Pressure [Max] | 175 PSI |
| Thread | NPSH |
| Material | Brass |
| Size | 1 in |
| Weight | 2.24 LB |
| Operating Pressure [Max] | 175 PSI |
| Thread | NPSH |
| Material | Brass |
| Size | 1 in |
| Weight | 2.24 LB |