features
- Delivers 30 60 90 fog pattern shut-off straight stream fog
| Material | Brass |
| Operating Pressure [Max] | 175 PSI |
| Flow [Max] | 90 Spray gpm At 100 PSI 88 12 |
| Size | 1 1/2 in |
| Thread | NPSH |
| Weight | 2.2 LB |
| Material | Brass |
| Operating Pressure [Max] | 175 PSI |
| Flow [Max] | 90 Spray gpm At 100 PSI 88 12 |
| Size | 1 1/2 in |
| Thread | NPSH |
| Weight | 2.2 LB |